- HANSON® Metric Tap
- Bottoming Type
- M3 x 0.5 Right Hand Thread
- High Carbon Steel
- Bulk
| Size Type | Metric |
| Packaging | Bulk |
| Chamfer Type | Bottoming |
| No. of Flutes | 3 |
| Thread Size & Type | M3 x 0.5 |
| Right / Left Hand | Right Hand |
| Tap Size | M3 |
| Material | High Carbon Steel |
| Thread Type | Metric |
| Thread Pitch | 0.5 mm |
| Weight | 0.05 LB |

