- HANSON® Metric Tap
- Plug Type
- M24 x 3 Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Pitch | 3 mm |
| Packaging | Bulk |
| Size Type | Metric |
| Material | High Carbon Steel |
| Thread Type | Metric |
| Thread Size & Type | M24 x 3 |
| Tap Size | M24 |
| Right / Left Hand | Right Hand |
| Chamfer Type | Plug |
| No. of Flutes | 4 |
| Weight | 0.54 LB |

