- HANSON® Metric Tap
- Plug Type
- M18 x 2.5 Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Pitch | 2.5 mm |
| Tap Size | M18 |
| No. of Flutes | 4 |
| Material | High Carbon Steel |
| Packaging | Bulk |
| Thread Size & Type | M18 x 2.5 |
| Size Type | Metric |
| Right / Left Hand | Right Hand |
| Thread Type | Metric |
| Chamfer Type | Plug |
| Weight | 0.23 LB |

