- HANSON® Metric Tap
- Plug Type
- M14 x 2 Right Hand Thread
- High Carbon Steel
- Bulk
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Size Type | Metric |
| Chamfer Type | Plug |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Thread Pitch | 2 mm |
| Tap Size | M14 |
| Thread Size & Type | M14 x 2 |
| Packaging | Bulk |
| Weight | 0.13 LB |

