- HANSON® Metric Tap
- Plug Type
- M5 x 0.8 Right Hand Thread
- High Carbon Steel
- Bulk
| Size Type | Metric |
| Thread Pitch | 0.8 mm |
| Material | High Carbon Steel |
| Tap Size | M5 |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Chamfer Type | Plug |
| Thread Size & Type | M5 x 0.8 |
| Packaging | Bulk |
| No. of Flutes | 4 |
| Weight | 0.03 LB |

