- HANSON® Fractional Tap
- Bottoming Type
- 1-14 NS Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 1-14 NS |
| Material | High Carbon Steel |
| Chamfer Type | Bottoming |
| No. of Flutes | 4 |
| Threads per Inch | 14 |
| Size Type | Fractional |
| Tap Size | 1 in |
| Thread Type | NS |
| Packaging | Bulk |
| Right / Left Hand | Right Hand |
| Weight | 0.67 LB |

