- HANSON® Fractional Tap
- Bottoming Type
- 11/16-16 NS Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Type | NS |
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Size Type | Fractional |
| Packaging | Bulk |
| Tap Size | 11/16 in |
| Chamfer Type | Bottoming |
| Threads per Inch | 16 |
| Thread Size & Type | 11/16-16 NS |
| Right / Left Hand | Right Hand |
| Weight | 0.91 LB |

