- HANSON® Fractional Tap
- Bottoming Type
- 5/8-18 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Material | High Carbon Steel |
| Size Type | Fractional |
| Chamfer Type | Bottoming |
| Tap Size | 5/8 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 18 |
| Packaging | Bulk |
| No. of Flutes | 4 |
| Thread Size & Type | 5/8-18 NF |
| Thread Type | NF |
| Weight | 0.19 LB |

