- HANSON® Fractional Tap
- Bottoming Type
- 7/16-14 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Type | NC |
| Threads per Inch | 14 |
| Right / Left Hand | Right Hand |
| Chamfer Type | Bottoming |
| Size Type | Fractional |
| No. of Flutes | 4 |
| Material | High Carbon Steel |
| Tap Size | 7/16 in |
| Thread Size & Type | 7/16-14 NC |
| Packaging | Bulk |
| Weight | 0.06 LB |

