- HANSON® Fractional Tap
- Bottoming Type
- 3/8-16 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 3/8-16 NC |
| Right / Left Hand | Right Hand |
| Tap Size | 3/8 in |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Size Type | Fractional |
| Material | High Carbon Steel |
| Chamfer Type | Bottoming |
| Thread Type | NC |
| Threads per Inch | 16 |
| Weight | 0.06 LB |

