- HANSON® Fractional Tap
- Bottoming Type
- 1/4-32 NEF Right Hand Thread
- High Carbon Steel
- Bulk
| No. of Flutes | 4 |
| Threads per Inch | 32 |
| Size Type | Fractional |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 1/4-32 NEF |
| Tap Size | 1/4 in |
| Thread Type | NEF |
| Packaging | Bulk |
| Chamfer Type | Bottoming |
| Material | High Carbon Steel |
| Weight | 0.84 LB |

