- HANSON® Fractional Tap
- Plug Type
- 1-12 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 1-12 NF |
| Packaging | Bulk |
| No. of Flutes | 4 |
| Threads per Inch | 12 |
| Thread Type | NF |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Size Type | Fractional |
| Chamfer Type | Plug |
| Tap Size | 1 in |
| Weight | 0.65 LB |

