- HANSON® Fractional Tap
- Plug Type
- 3/4-16 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 3/4-16 NF |
| Size Type | Fractional |
| No. of Flutes | 4 |
| Tap Size | 3/4 in |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Chamfer Type | Plug |
| Thread Type | NF |
| Threads per Inch | 16 |
| Material | High Carbon Steel |
| Weight | 0.29 LB |

