- HANSON® Fractional Tap
- Plug Type
- 3/4-10 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Right / Left Hand | Right Hand |
| Threads per Inch | 10 |
| Thread Size & Type | 3/4-10 NC |
| Material | High Carbon Steel |
| Size Type | Fractional |
| Thread Type | NC |
| No. of Flutes | 4 |
| Packaging | Bulk |
| Tap Size | 3/4 in |
| Chamfer Type | Plug |
| Weight | 0.28 LB |

