- HANSON® Fractional Tap
- Plug Type
- 1/4-24 NS Right Hand Thread
- High Carbon Steel
- Bulk
| Tap Size | 1/4 in |
| Chamfer Type | Plug |
| Threads per Inch | 24 |
| Size Type | Fractional |
| Thread Type | NS |
| Thread Size & Type | 1/4-24 NS |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Weight | 0.03 LB |

