- Circular Saw Blade
- 12" Blade Diameter
- 1" Arbor Hole Size
- 0.098" Kerf
- 72 Number of Teeth
applications
- Trim/finish
| No. of Teeth | 72 |
| Blade Dia. | 12 in |
| Arbor Hole Size | 1 in |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Grind | ATB |
| Type | Circular Saw Blade |
| Kerf | 0.098 in |
| Packing Type | Carded |
| Applicable Materials | Wood |
| Tooth Angle | 15 ° |
| Weight | 1.47 LB |

