- Circular Saw Blade
- 8 1/4" Blade Diameter
- 5/8" Diamond Arbor Hole Size
- 0.083" Kerf
- 24 Number of Teeth
applications
- General purpose
| Tooth Angle | 20 ° |
| Arbor Hole Type | Diamond |
| Tooth Shape | Alternate Top Bevel (ATB) |
| No. of Teeth | 24 |
| Arbor Hole Size | 5/8 in |
| Type | Circular Saw Blade |
| Blade Dia. | 8 1/4 in |
| Grind | ATB |
| Packing Type | Carded |
| Kerf | 0.083 in |
| Weight | 0.77 LB |

