- HANSON® Fractional Tap
- Taper Type
- 1/2-24 NS Right Hand Thread
- High Carbon Steel
- Bulk
| Tap Size | 1/2 in |
| Threads per Inch | 24 |
| Packaging | Bulk |
| No. of Flutes | 4 |
| Thread Size & Type | 1/2-24 NS |
| Material | High Carbon Steel |
| Right / Left Hand | Right Hand |
| Chamfer Type | Taper |
| Size Type | Fractional |
| Thread Type | NS |
| Weight | 0.04 LB |

