- HANSON® Fractional Tap
- Taper Type
- 1/4-20 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Chamfer Type | Taper |
| Size Type | Fractional |
| Thread Type | NC |
| Tap Size | 1/4 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 20 |
| Packaging | Bulk |
| Thread Size & Type | 1/4-20 NC |
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Weight | 0.13 LB |

