Skip to content Skip to navigation menu
High Speed Steel Countersinks

585-12412

High Speed Steel Countersinks
Item #101659154
  • High Speed Steel Countersinks
  • 5/8" Body Diameter
  • 1 3/4" Long
  • 82 ° Angle
High Speed Steel Countersinks
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Speed Steel Countersinks
  • 5/8" Body Diameter
  • 1 3/4" Long
  • 82 ° Angle

features

  • Milled and precision ground to 82 ft for countersinking into most machinable materials, including iron, steel, soft metals, plastic or wood
Overall Length 1.75 in
Angle 82 degrees
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison