- HANSON® Machine Screw Tap
- Bottoming Type
- 12-24 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Right / Left Hand | Right Hand |
| Thread Type | NC |
| Packaging | Bulk |
| No. of Flutes | 4 |
| Size Type | Machine Screw |
| Thread Size & Type | 12-24 NC |
| Threads per Inch | 24 |
| Chamfer Type | Bottoming |
| Material | High Carbon Steel |
| Tap Size | #12 |
| Weight | 0.03 LB |

