- HANSON® Machine Screw Tap
- Bottoming Type
- 6-48 NS Right Hand Thread
- High Carbon Steel
- Bulk
| Packaging | Bulk |
| Threads per Inch | 48 |
| Material | High Carbon Steel |
| Thread Size & Type | 6-48 NS |
| Size Type | Machine Screw |
| No. of Flutes | 3 |
| Right / Left Hand | Right Hand |
| Tap Size | #6 |
| Chamfer Type | Bottoming |
| Thread Type | NS |
| Weight | 0.04 LB |

