- HANSON® Machine Screw Tap
- Bottoming Type
- 1-64 NC Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 1-64 NC |
| Right / Left Hand | Right Hand |
| Threads per Inch | 64 |
| Packaging | Bulk |
| No. of Flutes | 2 |
| Tap Size | #1 |
| Size Type | Machine Screw |
| Thread Type | NC |
| Material | High Carbon Steel |
| Chamfer Type | Bottoming |
| Weight | 0.008 LB |

