- HANSON® Machine Screw Tap
- Bottoming Type
- 0-80 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Type | NF |
| Right / Left Hand | Right Hand |
| Packaging | Bulk |
| Thread Size & Type | 0-80 NF |
| Threads per Inch | 80 |
| Size Type | Machine Screw |
| Material | High Carbon Steel |
| Tap Size | #0 |
| Chamfer Type | Bottoming |
| No. of Flutes | 2 |
| Weight | 0.004 LB |

