- Thread Pitch Gauge
- 16 Blades
features
- Standard thread pitch gauge measures the number of threads per inch
- Metric thread pitch gauge measures the distance between threads in millimeters
- Quality construction for long life and accurate readings
| Type | Thread Gauges |
| No. of Blades | 16 |
| Measuring System | Metric |
| Weight | 0.07 LB |

