- HANSON® Machine Screw Tap
- Plug Type
- 14-24 NS Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Size & Type | 14-24 NS |
| Size Type | Machine Screw |
| Material | High Carbon Steel |
| Packaging | Bulk |
| Right / Left Hand | Right Hand |
| Tap Size | #14 |
| Threads per Inch | 24 |
| Chamfer Type | Plug |
| No. of Flutes | 4 |
| Thread Type | NS |
| Weight | 0.3 LB |

