- Circular Saw Blade
- 10" Blade Diameter
- 40 Number of Teeth
- 5/8" Arbor Hole Size
- 0.110" Kerf
features
- Precision ground teeth for smooth, accurate cuts
- Fully hardened plate runs truer longer
- Heavy gauge high carbon steel for extended life
| Tooth Angle | 18 ° |
| Arbor Hole Size | 5/8 in |
| Type | Circular Saw Blade |
| Teeth Per Inch | 40 |
| Packing Type | Carded |
| Blade Dia. | 10 in |
| No. of Teeth | 40 |
| Tooth Shape | Top/Face |
| Applicable Materials | Wood |
| Kerf | 0.11 in |
| Application | Standard Combination |
| Cutting Edge Material | Carbon Steel |
| Grind | Top/Face |
| Weight | 7.75 LB |

