- HANSON® Machine Screw Tap
- Taper Type
- 12-32 NEF Right Hand Thread
- High Carbon Steel
- Bulk
| Chamfer Type | Taper |
| Packaging | Bulk |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| No. of Flutes | 4 |
| Thread Size & Type | 12-32 NEF |
| Material | High Carbon Steel |
| Tap Size | #12 |
| Size Type | Machine Screw |
| Thread Type | NEF |
| Weight | 0.18 LB |

