- HANSON® Machine Screw Tap
- Taper Type
- 4-48 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Thread Type | NF |
| Tap Size | #4 |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Thread Size & Type | 4-48 NF |
| Chamfer Type | Taper |
| No. of Flutes | 3 |
| Packaging | Bulk |
| Threads per Inch | 48 |
| Size Type | Machine Screw |
| Weight | 0.03 LB |

