- HANSON® Machine Screw Tap
- Taper Type
- 2-64 NF Right Hand Thread
- High Carbon Steel
- Bulk
| Material | High Carbon Steel |
| Threads per Inch | 64 |
| No. of Flutes | 3 |
| Thread Type | NF |
| Right / Left Hand | Right Hand |
| Tap Size | #2 |
| Size Type | Machine Screw |
| Chamfer Type | Taper |
| Thread Size & Type | 2-64 NF |
| Packaging | Bulk |
| Weight | 0.03 LB |

