Skip to content Skip to navigation menu
Bolt Grip Set

54125

Bolt Grip Set
Item #111213036
Bolt Grip Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The IRWIN HANSON Lugnut Specialty Extractor Set, 5 Piece, contains 5 bolt extractors designed to easily remove rounded off, rusted-over or painted-on lugnuts. These extractors feature reverse spiral flutes that bite down on the lugnut to ensure maximum gripping power to break free bolts in almost any condition. Constructed of high carbon steel, they are designed for increased durability and extended tool life. The universal lobular design works with all fastener types, and the 3/8" square drive can be used with impact wrenches and hand and air ratchets. The bolt extractor kit also contains hexagonal flats to use with flat wrenches, pliers, adjustable wrenches, sockets or VISE-GRIP locking pliers. Includes carrying case and extractors to remove lugnuts sizes: 19mm, 21mm, 22mm, 24mm, 3/4", 13/16", 7/8", 15/16", 1" in drive size 1/2"

features

  • Designed specifically to remove lugnuts
  • When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • Universal lobular design fits all types of fasteners
  • Includes carrying case and extractors to remove lugnuts sizes: 19mm, 21mm, 22mm, 24mm, 3/4", 13/16", 7/8", 15/16", 1" in drive size 1/2"
  • Set includes plastic case
Weight 2.7 LB
EAN or UPC 24721541253
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison