
- 6 in Overall Length
description
- The IRWIN SPEEDBOR Lock-n-Load Quick Change Extension Bit Holder is built to last with a durable carbon steel sleeve for a long life. The Lock-n-Load system creates a quick, one-handed release system wile the patented jaw design holds bits securely on 6-fallted shanks and well as ball detent bits. Magnetized to keep bits from becoming lost during changes, the 1/4" range now holds insert bits.
features
- Each IRWIN quick-change bit holder features a chrome plated sleeve with a carbon steel body
- Lock-n-Load system for one-handed quick release
- Patented jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
- 1/4-inch quick-change range now holds insert bits
- magnetic for holding
- 6" overall length
Drive Size | 1/4 in |
Overall Length | 6 in |
Weight | 0.25 LB |
EAN or UPC | 24721901064 |
