Skip to content Skip to navigation menu
7 1/4 in Dia Circular Saws

4935473

7 1/4 in Dia Circular Saws
Item #111213559
  • Circular Saws
7 1/4 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • Polycrystalline Diamond Tipped Teeth provides longer life - Lasts up to 15X longer compared to a standard carbide fiber cement blade
  • Lasts up to 15X longer compared to a standard carbide fiber cement blade
  • Less dust compared to a standard carbide fiber cement blade
  • Cuts up to 9,000 feet of Fiber Cement
  • Cuts up to 5 stacks of Fiber Cement
Kerf 0.071 in
Weight 0.67 LB
EAN or UPC 24721112477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison