
- 5 Pieces
description
- IRWIN Multi-Material drill bits drill through just about any type of material out there – brick, block, tile, metal, wood, plastic and marble – they’ll even drill through multiple materials at the same time. These versatile bits are designed specifically
features
- Carbide tip has a unique diamond-ground, four-facet design with sharper cutting edges for centered starts with no walking, fast drilling, and excellent hole quality in a variety of materials
- Double-milled flute ensures fast, efficient removal of drilling dust and debris to increase speed and prevent clogging
- Compatible with all standard 1/2" and 3/8" chuck drills
No. of Pieces | 5 |
Drill Bit Size | 1/8 in x 3 in, 5/32 in x 3 1/2 in, 3/16 in |
Weight | 0.2 LB |
EAN or UPC | 24721072771 |
