
- 17 in Overall Length
- 12 in Flute Length
features
- Durable hardened cutting edge for long life in tough materials, including nail-embedded wood
- Fully-forged bit for maximum durability
- Wide flutes for maximum chip removal and less binding
- Aggressive screw-pitch for faster drilling
Overall Length | 17 in |
Flute Length | 12 in |
Weight | 0.79 LB |
EAN or UPC | 24721100474 |
