Skip to content Skip to navigation menu
Irwin Industrial Tools46617

46617

5/16 in hex OAL Auger Drill Bit
Item #111211529
  • 5/16 in hex Overall Length
Irwin Industrial Tools46617
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in hex Overall Length

features

  • Single spur, cutter, and side lip are designed for boring through creosoted poles without clogging, binding, or stopping to clear chips
  • Extra-long twist is ideal for boring large poles, construction timbers, and for multiple timber applications
  • Remove the taper square shank and use in an electric drill or hand brace
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Bit can be resharpened
  • Medium-fast screw point ideal for general woodboring applications
Overall Length 5/16 in hex
Shank Type Hex
Weight 1.41 LB
EAN or UPC 24721466174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison