
- 18" 5/16" HEX SHANK AUGER BIT EXTEN
features
- Extension adds 18" to regular bit length
- Six-flatted shank provides better chuck grip and reduces slippage
- Hex key included
Shank Type | Hex or Round |
Weight | 0.1 LB |
EAN or UPC | 24721438058 |

Shank Type | Hex or Round |
Weight | 0.1 LB |
EAN or UPC | 24721438058 |