Skip to content Skip to navigation menu
Irwin Industrial Tools373158BX

373158BX

1 5/8 in Dia Hole Saw
Item #100904524
  • 1 7/16 in Diameter
Irwin Industrial Tools373158BX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16 in Diameter

features

  • Variable depth gullets provide more efficient chip clearance
  • 4/6 Variable pitch teeth for reduced noise and improved performance
  • Electron beam weld for stronger, longer lasting teeth
  • Bi-metal construction for toughness and long life
Thickness 0.05 in
RPM 210 rpm
Weight 0.2 LB
EAN or UPC 24721000293
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison