
- Bi-Metal Material
features
- For heavy duty and demolition applications in wood and metal
- Use with materials 3/16" (5mm) and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
Material | Bi-Metal |
TPI | 10 |
Weight | 0.11 LB |
EAN or UPC | 24721088321 |
