
- RECIP 8" 18TPI
features
- Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals
- Use with materials 1/8" - 1/2" (3.2 - 13 mm) thick
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- Bi-metal tooth design makes the blade stronger and last longer
Material | WeldTec Bi-Metal |
TPI | 18 |
Weight | 0.06 LB |
EAN or UPC | 24721086723 |
