
- RECIP 6" 10TPI 5-PK
features
- Cuts composition materials, plastic, pipe, carbon steel and stainless steel
- Use with materials 1/8" and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
Material | WeldTec Bi-Metal |
Thickness | 0.035 in |
TPI | 10 |
Length | 6 in |
Weight | 0.2 LB |
EAN or UPC | 24721001696 |
