
- 7/16 in Hex Size
- 1/4 in Shank Diameter
features
- For use with sheet metal screws and other hexagonal head fasteners.
Hex Size | 7/16 in |
Shank Body | 3/8 in |
Magnetic | Yes |
Material | Sheet |
Shank Dia. | 1/4 in |
Overall Length | 2 9/16 in |
Weight | 0.26 LB |
EAN or UPC | 673765093794 |
