
- 3/8 in Hex Size
- 1/4 in Shank Diameter
features
- For use with sheet metal screws and other hexagonal head fasteners.
Material | Sheet |
Overall Length | 2 9/16 in |
Magnetic | Yes |
Hex Size | 3/8 in |
Shank Dia. | 1/4 in |
Shank Body | 5/16 in |
Weight | 0.204 LB |
EAN or UPC | 673765093787 |
