Skip to content Skip to navigation menu
Wood Boring Drill Bit

3046012

Wood Boring Drill Bit
Item #111211631
  • 5 in Overall Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Length

features

  • 3X Cutting edges extends bit life compared to standard IRWIN self-feed bits
  • Aggressive Screw Pitch
  • 7/16'' Quick Change Impact Shank
Overall Length 5 in
Weight 0.7 LB
EAN or UPC 24721104779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison