Skip to content Skip to navigation menu
Irwin Industrial Tools3043007B

3043007B

17 in OAL Auger Drill Bit
Item #111210265
  • 5/8" X 17" WELDTEC SHIP AUGER - BUL
Irwin Industrial Tools3043007B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" X 17" WELDTEC SHIP AUGER - BUL

features

  • WeldTec Ship Auger bits are MADE STRONGER and LAST LONGER because a harder cutting edge is welded to the base material.
  • 2X Nail Cutting Life compared to standard IRWIN ship augers
  • Patent Pending Welded Cutting Edge
  • Wide Flutes
  • 7/16" Quick Change Impact Shank
  • Fully Forged Body on bits 3/4" diameter and larger.
Overall Length 17 in
Shank Type Quick Change Impact Shank
Weight 0.595 LB
EAN or UPC 24721105639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison