Skip to content Skip to navigation menu
Irwin Industrial Tools3041021

3041021

Wood Boring Drill Bit
Item #111210162
  • 6 in Overall Length
  • 3/8 in Shank Length
Irwin Industrial Tools3041021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length
  • 3/8 in Shank Length

features

  • Three cutting spurs for faster, cleaner holes, less breakout, and extended drilling life.
  • Full screw-point tip allows bit to self-feed for ease of drilling.
  • Tapered tri-flute design for faster chip ejection and less binding.
  • 1/4" quick-change shank reduces slipping in standard chucks and is compatible with all 1/4" quick-change chucks, including impact drills.
Flute Length 2 7/8 in
Overall Length 6 in
Weight 0.37 LB
EAN or UPC 24721103505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison