Skip to content Skip to navigation menu
Wood Boring Drill Bit

3041003

Wood Boring Drill Bit
Item #111210174
  • 6 in Shank Length
Wood Boring Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Shank Length

description

  • The IRWIN SPEEDBOR Max Speed Wood Drill Bit Set, 3 Piece, features 3 of the most commonly used drill bits with a tri-flute design for faster chip ejection, cutting spurs with 3 cutting edges for extra durability, full screw tips for self-feeding, and grooved hex shanks that prevent slipping in all standard 1/4" quick change chucks.

features

  • Fits all standard 1/4-Inch quick change chucks
  • Tri-Flute design for faster chip ejection
  • Cutting spurs have 3 cutting edges for added durability
  • Full screw tip allows bit to self feed
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard 1/4" quick change chucks
  • Includes an IRWIN Pro Set Case made of durable molded ABS resin, so it can hold up to anything the jobsite throws at it. Case includes a full-length metal hinge pin for maximum durability and long life, and bit identification is simple with easy-to-read size markings.
Weight 0.6 LB
EAN or UPC 24721092786
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison