Skip to content Skip to navigation menu
5 in OAL 3/8 in Drill Size Drill Bit

3019024B

5 in OAL 3/8 in Drill Size Drill Bit
Item #111215066
  • 5 in Overall Length
  • 3/8 in Drill Size
5 in OAL 3/8 in Drill Size Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Length
  • 3/8 in Drill Size
Overall Length 5 in
Drill Size 3/8 in
Weight 0.118 LB
EAN or UPC 24721020772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison