- 13/16 in Diameter Bi-Metal Material
description
- The LENOX Tools Bi-Metal Speed Slot Hole Saw with T3, 3/4"-19mm, has enhanced tooth geometry that cuts 50% faster than previous LENOX hole saws. Twice as durable as our previous generation when cutting through metal, this bi-metal hole saw features thicker walls to minimize tooth loss and improve durability. A staircase SPEED SLOT has a wide slot placed low on the hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust and chips and helps prevent plugs from becoming stuck in the saw. 10% taller than previous models, it delivers cleaner cuts through two-by lumber.
features
- 2X more durable with 50% longer life than previous LENOX hole saws
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Optimized tooth design penetrates metal with ease
- Larger, sharper teeth for faster cutting
- SPEED SLOT staircase design for easy plug ejection
| Material | Bi-Metal |
| Pipe Entrance | 9.5 mm |
| Thickness | 0.05 in |
| Weight | 0.09 LB |
| EAN or UPC | 82472300123 |

