Skip to content Skip to navigation menu
Irwin Industrial Tools2995252CG

2995252CG

3 1/4 in Dia Carbide Grit Hole Saw
Item #114538823
Irwin Industrial Tools2995252CG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Tungsten carbide grit cuts through fiberglass, ceramic tile, laminates and other abrasive materials
  • Carbide grit edge will not snag or chip when cutting thin materials
  • Use standard arbor or SNAP-BACK arbor
Thickness 0.05 in
Material Carbide Grit
Weight 0.7 LB
EAN or UPC 82472299526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison